Overview
Mfr description
PGF99101 GRIPPING PLIERS SET, 3-PIECE (L
- Thin, lightweight 7-inch (straight) and 6-inch (bent) pliers have an extra long, slender nose that reaches deep into tight spaces and grasps small parts
- Strong, stout 8-inch pliers have thick jaws that taper to a fine tip just at the nose to prevent twisting
- Crosscut teeth distribute force evenly for sure grip in any direction
- Side cutter with induction-hardened blades (HRC 58-64) on the 7-inch and 8-inch pliers cleanly snips copper, aluminum, and other soft metal wire (28-6 AWG)
- Slim, nonslip grips provide comfort and control without adding bulk
Specifications
- Number Of Pieces3
- Handle StyleNickel Plated
- TypeLong Nose Pliers Set
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data