Motion
PLK10010

TEKTON, INC
PLK10010

10 Inch Curved Jaw Locking Pliers
MI ITEM #11976708
MFR #PLK10010
List Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PLK10010

10 Inch Curved Jaw Locking Pliers
MI ITEM #11976708
MFR #PLK10010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.32/each for your price

Overview

Mfr description
PLK10010 10" CURVED JAW LOCKING PLIERS |
  • Curved Jaw Profile – The curved section locks onto hex-shaped bolt heads, rounded-off nuts, pipes, and square tubing with the aggressive bite of deep, sharp teeth
  • Pull-to-Release Lever – Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever
  • Large Adjustment Knob – The adjustment knob is knurled and round to provide grip for making adjustments even when you’re wearing gloves or have slippery hands
  • Tensioning Through-Hole – Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle
  • Strong Jaws and Teeth – The jaws are made from 4140 chromium molybdenum steel, an alloy that offers toughness, machinability, and corrosion resistance; the teeth are hardened to 45–50 HRC and should not chip or strip even on fasteners up to Grade 8 or Class 12.9

Specifications

  • Adjustment Type
    Adjustable Jaw
  • Overall Length
    10.0000 in
  • Handle Style
    Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought