Motion
PLK30006

TEKTON, INC
PLK30006

6 Inch Long Nose Locking Pliers
Mi Item #11976711
MFR #PLK30006
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PLK30006

6 Inch Long Nose Locking Pliers
Mi Item #11976711
MFR #PLK30006

Mfr description
PLK30006 6" LONG NOSE LOCKING PLIERS | P
  • Long Nose Jaws – Designed to reach into tight spaces, the long, tapered straight section clamps flat stock, L-angle, and sheet metal in position for welding or assembly
  • Deep, Sharp Teeth – The curved section locks onto smaller hex, round, and square-shaped pieces with the aggressive bite of deep, sharp teeth
  • Pull-to-Release Lever – Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Overall Length
    6.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)