Motion
PLK30009

TEKTON, INC
PLK30009

9 Inch Long Nose Locking Pliers
Mi Item #11976712
MFR #PLK30009
Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PLK30009

9 Inch Long Nose Locking Pliers
Mi Item #11976712
MFR #PLK30009

Mfr description
PLK30009 9" LONG NOSE LOCKING PLIERS | P
  • Long Nose Jaws – Designed to reach into tight spaces, the long, tapered straight section clamps flat stock, L-angle, and sheet metal in position for welding or assembly
  • Deep, Sharp Teeth – The curved section locks onto smaller hex, round, and square-shaped pieces with the aggressive bite of deep, sharp teeth
  • Pull-to-Release Lever – Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.32/each

Specifications

Dimensions

  • Overall Length
    9.0000 in

Details

  • Handle Style
    Nickel Plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)