Motion
PMN11301

TEKTON, INC
PMN11301

Mini 45-Degree Long Nose Pliers
Mi Item #11976734
MFR #PMN11301
Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PMN11301

Mini 45-Degree Long Nose Pliers
Mi Item #11976734
MFR #PMN11301

Mfr description
PMN11301 MINI BENT LONG NOSE PLIERS | PM
  • Long, tapered nose with fine tip is bent to 45 degrees to reach around obstructions
  • Crosscut teeth distribute force evenly for sure grip in any direction
  • Teeth are cut along the full length of jaw, not just at the tip, maximizing useful contact area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.32/each

Specifications

Dimensions

  • Overall Length
    5.0000 in

Details

  • Handle Style
    Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)