Motion
PMN54001

TEKTON, INC
PMN54001

Mini Diagonal Cutting Pliers
Mi Item #11976737
MFR #PMN54001
Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
PMN54001

Mini Diagonal Cutting Pliers
Mi Item #11976737
MFR #PMN54001

Mfr description
PMN54001 MINI DIAGONAL CUTTING PLIERS |
  • Blades are finely beveled and induction-hardened to HRC 60-63 to produce a refined semi-flush cut
  • Cuts soft wire like copper, aluminum, brass, and silver (14-38 AWG) and trims plastic parts
  • Face is offset 15 degrees from handles to allow clearance for fingers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.11/each

Specifications

Dimensions

  • Jaw Length
    0.6000 in
  • Length
    5.0000 in, 127 mm
  • Overall Length
    4.8000 in
  • Single Part Length
    127 mm;5.0000 in
  • Tool Weight
    0.19 lbs, 0.0862 kg
  • Weight
    0.19 lbs, 0.0862 kg

Details

  • Application
    Plastics and Sprues, Precision Work, Soft Wire
  • Blade Finish
    Oil
  • Body Material
    Steel Alloy
  • Color
    Red
  • Cutter Type
    Diagonal
  • Cutting Capacity
    Soft Wire 14-38 AWG
  • Cutting Capacity (Copper & Aluminum)
    14-38 AWG
  • Description
    Mini Diagonal Cutting Pliers
  • Ergonomic Handle
    Yes
  • Handle Color
    Red
  • Handle Material
    Vinyl
  • Handle Style
    Non-Slip, Slim Handle, Spring-Loaded
  • Handle Type
    Spring-Loaded;Non-Slip;Slim Handle
  • High Leverage
    No
  • Insulated
    No
  • Material
    Steel Alloy
  • Number Of Pieces
    1
  • Resharpened
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)