Overview
Mfr description
PMN99908 MINI PLIERS SET, 8-PIECE (NEEDL
- Includes two extra long and slender, tapered needle nose pliers—one with fine, crosscut teeth, one with non-marring, smooth jaws
- Versatile long nose pliers combines a long, tapered, finely tipped nose with a wire cutter for soft wire (14-38 AWG)
- Bent long nose pliers have a 45-degree tip that makes it easy to reach around obstructions
- Includes two broad-jaw, flat nose pliers—one with crosscut teeth, one with smooth jaws—to securely grasp thin parts and offer extra leverage for bending
- Semi-flush diagonal and end cutting pliers with induction-hardened blades (HRC 60-63) cleanly snip soft wire like copper, aluminum, brass, and silver (14-38 AWG)
Specifications
- Handle StyleVinyl
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data