Motion
SBH00118

TEKTON, INC
SBH00118

3/8 Inch Drive x 18 Inch Breaker Bar
Mi Item #11976753
MFR #SBH00118
Price$68.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SBH00118

3/8 Inch Drive x 18 Inch Breaker Bar
Mi Item #11976753
MFR #SBH00118

Mfr description
SBH00118 3/8" DRIVE X 18" BREAKER BAR |
  • 230-Degree Pivoting Head – The head pivots smoothly and continuously through a 230-degree arc
  • Internal Spring – An internal spring controls the tension of the head, allowing it to hold its position while you work
  • AISI 4140 Steel Head – The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.50/each

Specifications

Dimensions

  • Overall Length
    18 in

Details

  • Flexible Head
    Breaker
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)