1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SHA11124
3/8 Inch Drive x 24 Inch Extension
Mi Item #
11976769
MFR #
SHA11124
Price
$24.59
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
TEKTON, INC SHA11124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SHA11124
3/8 Inch Drive x 24 Inch Extension
Mi Item #
11976769
MFR #
SHA11124
Mfr description
SHA11124 3/8" DRIVE X 24" EXTENSION | SH
Knurled band provides grip for starting or turning loosened fasteners with fingertips
Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Beveled drive end helps guide extension smoothly onto drive tool
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.59
/each
Add to Cart
Specifications
Dimensions
Drive Size
0.3750 in, 3/8 in
Overall Length
24.0000 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items