Overview
Mfr description
SHA22102 1/2" DRIVE UNIVERSAL JOINT | SH
- Smooth, continuous rotation of pin-style joint allows you to access fasteners at an angle
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled drive end helps guide extension smoothly onto drive tool
- Four detent grooves provide a secure connection with the drive tool
- Radiused corners inside drive avoid stress concentrations that can cause cracking
- Spring-loaded retaining ball latches into sockets and holds them securely in place
Specifications
- Accessory TypeExtension
- Drive Size1/2 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data