Overview
Mfr description
SHA31116 3/4" DRIVE X 16" EXTENSION | SH
- Knurled band provides grip for starting or turning loosened fasteners with fingertips
- Detent grooves offer a secure connection with the drive tool and a drilled through-hole allows locking with retaining pin
- Spring-loaded retaining ball latches into sockets and holds them securely in place
- Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
- Beveled drive end helps guide extension smoothly onto drive tool
- Radiused corners inside the drive avoid stress concentrations that can cause cracking
Specifications
- Accessory TypeExtension
- Drive Size3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data