Overview
Mfr description
SHA32103 3/4" DRIVE UNIVERSAL JOINT | SH
- Smooth, continuous rotation at up to a 55-degree angle allows you to access fasteners at an angle
- Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking with retaining pin
- Spring-loaded retaining ball latches into sockets and holds them securely in place
- Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
- Beveled drive end helps guide extension smoothly onto drive tool
- Radiused corners inside drive avoid stress concentrations that can cause cracking
Specifications
- Accessory TypeExtension
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data