Motion
SHB23214

TEKTON, INC
SHB23214

3/8 Inch Drive x 8 mm Long Hex Bit Socket
MI ITEM #11976973
MFR #SHB23214
List Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHB23214

3/8 Inch Drive x 8 mm Long Hex Bit Socket
MI ITEM #11976973
MFR #SHB23214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.12/each for your price

Overview

Mfr description
SHB23214 1/2" DRIVE X 14 MM HEX BIT SOCK
  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
  • Extra-long bits allow you to reach deep into especially narrow, recessed areas
  • Large, clear die-stamped size marking is easy to read and can’t wear off
  • Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    14 mm
  • Socket Points
    Hex Bit
  • Material
    S2 heat-treated steel
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text