Overview
Mfr description
SHB91103 3/8" DRIVE TORX BIT SOCKET SET,
- Strong, Precise Steel Bit – Bit is made of S2 heat-treated steel and is machined to precise tolerances for an exact fit with fasteners
- Straight, Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
- Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
Specifications
- Set TypeHand Drive Torx Bit Socket
- Minimum Torx SizeT10
- Drive StyleTorx
- MaterialSteel
- Torx Size RangeT10 - T60
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data