Overview
Mfr description
SHB91104 3/8" DRIVE TAMPER-RESISTANT TOR
- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- Star-shaped Torx® bit has 6-lobes machined to precise tolerances for an exact, high-torque fit that resists camming out
- Large, clear die-stamped size marking is easy to read and can’t wear off
- Four detent grooves provide a secure connection with the drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
Specifications
- Set TypeTorx & TR Torx
- Minimum Torx SizeTR10
- Drive StyleTorx
- MaterialSteel
- Torx Size RangeTR10 - TR60
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data