Overview
Mfr description
SHB91201 3/8" DRIVE HEX BIT SOCKET SET,
- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- Large, clear die-stamped size marking is easy to read and can’t wear off
- Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
Specifications
- Drive Size3/8 in.
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data