Motion
SHB91305

TEKTON, INC
SHB91305

3/8 Inch Drive Long Torx Bit Socket Set with Case, 12-Piece (T10 - T60)
Mi Item #11977011
MFR #SHB91305
Price$86.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHB91305

3/8 Inch Drive Long Torx Bit Socket Set with Case, 12-Piece (T10 - T60)
Mi Item #11977011
MFR #SHB91305

Mfr description
SHB91305 3/8" DRIVE LONG TORX BIT SOCKET
  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • Star-shaped Torx® bit has 6-lobes and a hollow center to accommodate the post on Tamper-Resistant fasteners
  • Large, clear die-stamped size marking is easy to read and can’t wear off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.06/each

Specifications

Dimensions

  • Minimum Torx Size
    T10
  • Torx Size Range
    T10 - T60

Details

  • Drive Style
    Torx
  • Material
    Steel
  • Set Type
    Hand Drive Long Torx Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)