Motion
SHB92301

TEKTON, INC
SHB92301

1/2 Inch Drive Hex Bit Socket Set with Case, 24-Piece (1/4-3/4 in., 6-19 mm)
Mi Item #11977019
MFR #SHB92301
Price$179.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHB92301

1/2 Inch Drive Hex Bit Socket Set with Case, 24-Piece (1/4-3/4 in., 6-19 mm)
Mi Item #11977019
MFR #SHB92301

Mfr description
SHB92301 1/2" DRIVE HEX BIT SOCKET SET,
  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
  • Extra-long bits allow you to reach deep into especially narrow, recessed areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.16/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Details

  • Finish/Coating
    Chrome
  • Number Of Pieces
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)