Overview
Mfr description
SHB92302 1/2" DRIVE HEX, TORX, TR TORX,
- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- Bits tips are machined to precise tolerances for strong engagement with fastener heads
- Large, clear die-stamped size marking is easy to read and can’t wear off
- Four detent grooves provide a secure connection with the drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Sockets come organized in a sturdy case that features strong latches and clear, molded markings for each tool
Specifications
- Drive Size1/2 in.
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data