Motion
SHD03013

TEKTON, INC
SHD03013

1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket
Mi Item #11977080
MFR #SHD03013
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD03013

1/4 Inch Drive x 1/2 Inch Deep 6-Point Socket
Mi Item #11977080
MFR #SHD03013

Mfr description
SHD03013 1/4" DRIVE X 1/2" DEEP 6-POINT
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Drive Size
    1/4 in.
  • Socket Size
    1/2 in

Details

  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)