Motion
SHD12214

TEKTON, INC
SHD12214

3/8 Inch Drive x 9/16 Inch Shallow 12-Point Socket
Mi Item #11977178
MFR #SHD12214
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD12214

3/8 Inch Drive x 9/16 Inch Shallow 12-Point Socket
Mi Item #11977178
MFR #SHD12214

Mfr description
SHD12214 3/8" DRIVE X 9/16" 12-POINT SOC
  • Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
  • Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage
  • 12-Point Socket Opening – Get more access positions for multiple types of fasteners, including hex, double hex, and square
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    9/16 in

Details

  • Material
    Chrome Plated Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)