Motion
SHD13217

TEKTON, INC
SHD13217

3/8 Inch Drive x 11/16 Inch Deep 12-Point Socket
Mi Item #11977260
MFR #SHD13217
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD13217

3/8 Inch Drive x 11/16 Inch Deep 12-Point Socket
Mi Item #11977260
MFR #SHD13217

Mfr description
SHD13217 3/8" DRIVE X 11/16" DEEP 12-POI
  • Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
  • Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage
  • 12-Point Socket Opening – Get more access positions for multiple types of fasteners, including hex, double hex, and square
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    11/16 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)