Motion
SHD15019

TEKTON, INC
SHD15019

3/8 Inch Drive x 3/4 Inch Spark Plug Socket
Mi Item #11977286
MFR #SHD15019
Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD15019

3/8 Inch Drive x 3/4 Inch Spark Plug Socket
Mi Item #11977286
MFR #SHD15019

Mfr description
SHD15019 3/8" DRIVE X 3/4" SPARK PLUG SO
  • Remove and Install Spark Plugs – The thin walls and extended length of the socket allow you to reach deep into spark plug wells
  • Prevents Spark Plug Damage – Radiused corners on the 6-point socket opening prevent damage to a spark plug by applying force to the flat sides, rather than the corners
  • Interior Rubber Grommet – An interior rubber grommet firmly grips the neck of plugs for careful removal and installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.16/each

Specifications

Dimensions

  • Drive Size
    3/8 in.
  • Socket Size
    3/4 in

Details

  • Material
    Chrome Plated Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)