Motion
SHD25016

TEKTON, INC
SHD25016

1/2 Inch Drive x 5/8 Inch Spark Plug Socket
MI ITEM #11977509
MFR #SHD25016
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD25016

1/2 Inch Drive x 5/8 Inch Spark Plug Socket
MI ITEM #11977509
MFR #SHD25016

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
SHD25016 1/2" DRIVE X 5/8" SPARK PLUG SO
  • Remove and Install Spark Plugs – The thin walls and extended length of the socket allow you to reach deep into spark plug wells
  • Prevents Spark Plug Damage – Radiused corners on the 6-point socket opening prevent damage to a spark plug by applying force to the flat sides, rather than the corners
  • Interior Rubber Grommet – An interior rubber grommet firmly grips the neck of plugs for careful removal and installation
  • Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being clearly visible along the socket's curved surface
  • Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion resistant and wipes clean to a mirror finish, while the interior is protected against rust with clear coat, rather than commonly-used metallic paint

Specifications

  • Drive Size
    1/2 in.
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Material
    Chrome Plated Steel
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought