Motion
SHD32121

TEKTON, INC
SHD32121

1/2 Inch Drive x 35 mm Deep 6-Point Socket
MI ITEM #11977534
MFR #SHD32121
List Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD32121

1/2 Inch Drive x 35 mm Deep 6-Point Socket
MI ITEM #11977534
MFR #SHD32121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.16/each for your price

Overview

Mfr description
SHD32121 3/4" DRIVE X 21 MM 6-POINT
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tool
  • Beveled inner rim of the socket opening helps guide it smoothly onto fasteners

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    21 mm
  • Socket Points
    6 PT
  • Material
    Chrome Plated Steel
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text