Overview
Mfr description
SHD90111 1/4" DRIVE 6-POINT SOCKET SET,
- 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- Standard-length socket is relatively versatile and suitable for a wide range of applications
- Extra-large die-stamped size markings are easy to read and can’t wear off
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Four detent grooves provide a secure connection with the drive tool
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
Specifications
- Drive Size1/4 in.
- Socket Points6 PT
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data