Motion
SHD90112

TEKTON, INC
SHD90112

1/4 Inch Drive Shallow 12-Point Socket Set with Rail, 14-Piece (4 - 15 mm)
Mi Item #11977650
MFR #SHD90112
Price$68.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD90112

1/4 Inch Drive Shallow 12-Point Socket Set with Rail, 14-Piece (4 - 15 mm)
Mi Item #11977650
MFR #SHD90112

Mfr description
SHD90112 1/4" DRIVE 12-POINT SOCKET SET,
  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Standard-length socket is relatively versatile and suitable for a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.68/each

Specifications

Dimensions

  • Drive Size
    1/4 in.

Details

  • Finish/Coating
    Chrome
  • Socket Points
    12 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)