Overview
Mfr description
SHD91003 3/8" DRIVE SPARK PLUG SOCKET SE
- Remove and Install Spark Plugs – The thin walls and extended length of the socket allow you to reach deep into spark plug wells
- Prevents Spark Plug Damage – Radiused corners on the 6-point socket opening prevent damage to a spark plug by applying force to the flat sides, rather than the corners
- Interior Rubber Grommet – An interior rubber grommet firmly grips the neck of plugs for careful removal and installation
- Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being clearly visible along the socket's curved surface
- Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion resistant and wipes clean to a mirror finish, while the interior is protected against rust with clear coat, rather than commonly-used metallic paint
Specifications
- Socket Size3/8 in
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data