Overview
Mfr description
SHD91119 3/8" DRIVE UNIVERSAL JOINT SOCK
- Combines a shallow 6-point socket and compact universal joint fits into extremely limited spaces when other tools can't fit.
- Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- Extra-large die-stamped size markings are easy to read and can’t wear off
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Four detent grooves provide a secure connection with the drive tool
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
Specifications
- Drive Size3/8 in.
- Socket Points6 PT
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data