Motion
SHD92001

TEKTON, INC
SHD92001

1/2 Inch Drive Shallow 6-Point Socket Set with Rails and Tray, 16-Piece (3/8 - 1-5/16 in.)
Mi Item #11977688
MFR #SHD92001
Price$157.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD92001

1/2 Inch Drive Shallow 6-Point Socket Set with Rails and Tray, 16-Piece (3/8 - 1-5/16 in.)
Mi Item #11977688
MFR #SHD92001

Mfr description
SHD92001 1/2" DRIVE 6-POINT SOCKET SET,
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Standard-length socket is relatively versatile and suitable for a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.56/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Max Size
    1-5/16 in
  • Min Size
    3/8 in

Details

  • Finish/Coating
    Chrome
  • Number Of Pieces
    16
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)