Motion
SHD92005

TEKTON, INC
SHD92005

1/2 Inch Drive Deep 6-Point Socket Set with Rails and Tray, 16-Piece (3/8 - 1-5/16 in.)
Mi Item #11977690
MFR #SHD92005
Price$189.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD92005

1/2 Inch Drive Deep 6-Point Socket Set with Rails and Tray, 16-Piece (3/8 - 1-5/16 in.)
Mi Item #11977690
MFR #SHD92005

Mfr description
SHD92005 1/2" DRIVE DEEP 6-POINT SOCKET
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.88/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Max Size
    1-5/16 in
  • Min Size
    3/8 in

Details

  • Finish/Coating
    Chrome
  • Number Of Pieces
    16
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)