Motion
SHD92006

TEKTON, INC
SHD92006

1/2 Inch Drive Deep 6-Point Socket Set with Rails and Tray, 23-Piece (10 - 32 mm)
Mi Item #11977691
MFR #SHD92006
Price$250.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD92006

1/2 Inch Drive Deep 6-Point Socket Set with Rails and Tray, 23-Piece (10 - 32 mm)
Mi Item #11977691
MFR #SHD92006

Mfr description
SHD92006 1/2" DRIVE DEEP 6-POINT SOCKET
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.48/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Details

  • Finish/Coating
    Chrome
  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)