1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SHD92010
1/2 Inch Drive Shallow 6-Point Socket Set, 29-Piece (10 - 38 mm)
Mi Item #
11977693
MFR #
SHD92010
Price
$217.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SHD92010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SHD92010
1/2 Inch Drive Shallow 6-Point Socket Set, 29-Piece (10 - 38 mm)
Mi Item #
11977693
MFR #
SHD92010
Mfr description
SHD92010 1/2" DRIVE 6-POINT SOCKET SET,
Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage
6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$217
.80
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in.
Max Size
38 mm
Min Size
10 mm
Details
Finish/Coating
Chrome
Number Of Pieces
16
Socket Points
6 PT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items