Overview
Mfr description
SHD92117 1/2" DRIVE EXTERNAL STAR SOCKET
- 6-lobe geometry designed for a high-torque fit with E-Star fasteners
- Large, clear die-stamped size marking is easy to read and can’t wear off
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Specifications
- Drive Size1/2 in.
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data