Overview
Mfr description
SHD93015 3/4" DRIVE 12-POINT SOCKET SET,
- Standard-length socket is relatively versatile and suitable for a wide range of applications
- 12-point opening fits both hex and double hex (12-point) fasteners and a range of square-shaped fasteners
- Socket geometry applies force to flat sides of fasteners and not the corners, preventing round-off
- Extra large die-stamped size marking is easy to read and can’t wear off
- Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
- Beveled inner rim of the socket opening helps guide it smoothly onto fastener
Specifications
- Socket Points12 PT
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data