Motion
SHD93017

TEKTON, INC
SHD93017

3/4 Inch Drive Deep 6-Point Socket Set, 21-Piece (3/4 - 2 in.)
MI ITEM #11977725
MFR #SHD93017
Your Price$630.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD93017

3/4 Inch Drive Deep 6-Point Socket Set, 21-Piece (3/4 - 2 in.)
MI ITEM #11977725
MFR #SHD93017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$630.59/each(List $725.18)

Overview

Mfr description
SHD93017 3/4" DRIVE DEEP 6-POINT SOCKET
  • Deep-length socket reaches into bolt holes and accommodates the excess threads of longer shafts
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry applies force to flat sides of fasteners and not the corners, preventing round-off
  • Extra large die-stamped size marking is easy to read and can’t wear off
  • Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
  • Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
  • Beveled inner rim of the socket opening helps guide it smoothly onto fastener

Specifications

  • Drive Size
    3/4 in
  • Socket Points
    6 PT
  • Number Of Pieces
    21
  • Max Size
    2 in
  • Min Size
    3/4 in
  • Finish/Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought