Overview
Mfr description
SHD99301 1/4, 3/8" DRIVE UNIVERSAL JOINT
- Combines a shallow 6-point socket and compact universal joint
- Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- Extra-large die-stamped size markings are easy to read and can’t wear off
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Four detent grooves provide a secure connection with the drive tool
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- Sockets come organized in a sturdy case that features strong latches and clear, molded markings for each tool
Specifications
- Socket Points6 PT
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data