Overview
Mfr description
SIA11106 3/8" DRIVE X 6" IMPACT EXTENSIO
- Engineered for use with impact drivers
- Adds length to access hard-to-reach fasteners
- Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
- Detent pin hole works with both friction ring and detent pin anvils
- Made of high-performing 6140 Cr-V steel with a protective manganese phosphate finish
Specifications
- Drive Size3/8 in.
- Socket Size6 in
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data