Overview
Mfr description
SIA13100 3/8" DRIVE (F) X 1/4" (M) IMPAC
- Engineered for use with impact drivers
- Converts 3/8 inch drive impact drivers to 1/4 inch drive
- Multiplies the range and capability of your socket system
- Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
- Four detent grooves provide a secure connection with the retaining ball of a drive tool
- Made of high-performing 8660 Ni-Cr-Mo steel with a protective manganese phosphate finish
Specifications
- Drive Size3/8 in.
- Socket Size1/4 in
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data