Motion
SIA21103

TEKTON, INC
SIA21103

1/2 Inch Drive x 3 Inch Impact Extension
MI ITEM #11977741
MFR #SIA21103
Your Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIA21103

1/2 Inch Drive x 3 Inch Impact Extension
MI ITEM #11977741
MFR #SIA21103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.54/each(List $12.12)

Overview

Mfr description
SIA21103 1/2" DRIVE X 3" IMPACT EXTENSIO
  • Engineered for use with impact drivers
  • Adds length to access hard-to-reach fasteners
  • Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
  • Detent pin hole works with both friction ring and detent pin anvils
  • Made of high-performing 6140 Cr-V steel with a protective manganese phosphate finish

Specifications

  • Drive Size
    1/2 in.
  • Socket Size
    3 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought