Overview
Mfr description
SIA92003 1/2" DRIVE IMPACT ALL ACCESSORI
- Engineered for use with impact drivers
- Adapter and reducer convert 1/2 inch drive impact drivers to 3/4 inch or 3/8 inch drive
- 3, 6 and 10 inch extensions add length to access hard-to-reach fasteners
- Universal joint works around obstructions and operates smoothly at up to a 30-degree angle
- Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
- Four detent grooves provide a secure connection with the retaining ball of a drive tool
- Corrosion resistant manganese phosphate finish
Specifications
- Drive Size1/2 in.
- Number Of Pieces6
- Finish/CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data