Motion
SIB22210

TEKTON, INC
SIB22210

1/2 Inch Drive x 3/8 Inch Hex Impact Bit Socket
Mi Item #11977755
MFR #SIB22210
Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB22210

1/2 Inch Drive x 3/8 Inch Hex Impact Bit Socket
Mi Item #11977755
MFR #SIB22210

Mfr description
SIB22210 1/2" DRIVE X 3/8" HEX IMPACT BI
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-sided hexagonal S2 steel bit tip is machined to precise tolerances for an exact fit with hex fasteners
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.54/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Overall Length
    2.9500 in
  • Socket Size
    3/8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    S2 Steel & Cr-Mo Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)