Specifications
Dimensions
- Drive Size1/2 in.
- Overall Length2.9500 in
- Socket Size11/16 in
Details
- Finish CoatingBlack Oxide
- Socket Points6 PT
- Socket TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)