Motion
SIB23213

TEKTON, INC
SIB23213

1/2 Inch Drive x 13 mm Hex Impact Bit Socket
Mi Item #11977769
MFR #SIB23213
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB23213

1/2 Inch Drive x 13 mm Hex Impact Bit Socket
Mi Item #11977769
MFR #SIB23213

Mfr description
SIB23213 1/2" DRIVE X 13 MM HEX IMPACT B
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-sided hexagonal S2 steel bit tip is machined to precise tolerances for an exact fit with hex fasteners
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Overall Length
    2.9500 in
  • Socket Size
    13 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Cr-Mo Steel Socket
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)