Motion
SIB23217

TEKTON, INC
SIB23217

1/2 Inch Drive x 17 mm Hex Impact Bit Socket
MI ITEM #11977773
MFR #SIB23217
Your Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB23217

1/2 Inch Drive x 17 mm Hex Impact Bit Socket
MI ITEM #11977773
MFR #SIB23217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.05/each(List $16.16)

Overview

Mfr description
SIB23217 1/2" DRIVE X 17 MM HEX IMPACT B
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-sided hexagonal S2 steel bit tip is machined to precise tolerances for an exact fit with hex fasteners
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
  • Drive end is made of 4140 chromium-molybdenum (Cr-Mo) steel and properly heat-treated for use on impact wrenches
  • Detent pin hole on one side works with friction ring and detent pin anvils

Specifications

  • Drive Size
    1/2 in.
  • Socket Size
    17 mm
  • Socket Points
    6 PT
  • Overall Length
    2.9500 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text