Motion
SIB24240

TEKTON, INC
SIB24240

1/2 Inch Drive x T40 Torx Impact Bit Socket
Mi Item #11977777
MFR #SIB24240
Price$18.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB24240

1/2 Inch Drive x T40 Torx Impact Bit Socket
Mi Item #11977777
MFR #SIB24240

Mfr description
SIB24240 1/2" DRIVE X T40 TORX IMPACT BI
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • Star-shaped Torx S2 steel bit tip has 6-lobes machined to precise tolerances for an exact, high-torque fit that resists camming out
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.89/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Overall Length
    2.9500 in
  • Socket Size
    T40

Details

  • Finish Coating
    4140 Chromium Molybdenum
  • Material
    S2 Steel Bit and Cr-Mo Steel Socket
  • Socket Points
    Torx
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)