Motion
SIB24255

TEKTON, INC
SIB24255

1/2 Inch Drive x T55 Torx Impact Bit Socket
MI ITEM #11977781
MFR #SIB24255
List Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB24255

1/2 Inch Drive x T55 Torx Impact Bit Socket
MI ITEM #11977781
MFR #SIB24255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.16/each for your price

Overview

Mfr description
SIB24255 1/2" DRIVE X T55 TORX IMPACT BI
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • Star-shaped Torx S2 steel bit tip has 6-lobes machined to precise tolerances for an exact, high-torque fit that resists camming out
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
  • Made of 4140 chromium-molybdenum (Cr-Mo) steel and properly heat-treated for use on impact wrenches
  • Detent pin hole on one side allows the user to choose whether to engage a pin

Specifications

  • Drive Size
    1/2 in.
  • Socket Size
    T55
  • Material
    4140 Cr-Mo Steel Socket
  • Socket Points
    Torx
  • Overall Length
    2.9500 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text