1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SIB92101
1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6 - 19 mm)
Mi Item #
11977785
MFR #
SIB92101
Price
$156.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SIB92101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SIB92101
1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6 - 19 mm)
Mi Item #
11977785
MFR #
SIB92101
Mfr description
SIB92101 1/2" DRIVE HEX IMPACT BIT SOCKE
Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
6-sided hexagonal tips are machined to precise tolerances for an exact fit with hex fasteners
Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$156
.33
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in.
Max Size
19 mm
Min Size
6 mm
Details
Finish/Coating
Black Oxide
Number Of Pieces
14
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items