Overview
Mfr description
SIB92102 1/2" DRIVE TORX IMPACT BIT SOCK
- Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- 6-lobed tips are machined to precise tolerances for an exact fit with Torx fasteners
- Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
- Socket organization's patented twist-to-lock design securely holds sockets on the rail
- Keyhole slot allows rail to be mounted to wall or workbench
Specifications
- Drive Size1/2 in.
- Number Of Pieces8
- Finish/CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data