Motion
SIB92312

TEKTON, INC
SIB92312

1/2 Inch Drive Hex and Torx Impact Bit Socket Set with Case, 32-Piece (1/4 - 3/4 in., 6 - 19 mm, T30 - T70)
Mi Item #11977787
MFR #SIB92312
Price$311.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB92312

1/2 Inch Drive Hex and Torx Impact Bit Socket Set with Case, 32-Piece (1/4 - 3/4 in., 6 - 19 mm, T30 - T70)
Mi Item #11977787
MFR #SIB92312

Mfr description
SIB92312 1/2" DRIVE HEX/TORX IMPACT BIT
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • Bit tips are machined to precise tolerances for an exact fit with hex and Torx fasteners
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.08/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Details

  • Finish/Coating
    Black Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)